Beli screw compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kompresor Screw
    Mulai

    Rp109.999.900

    KRISBOW Kompresor Screw
    atribut:
    • Working Pressure (Bar): 10
  2. Future Star Compressor Screw (Kompresor Angin Screw)
    Mulai

    Rp26.999.900

  3. Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)
    Mulai

    Rp85.999.900

    Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)
    Deskripsi:
    Intelligent PM VSD Screw Air CompressorEPM Series
    atribut:
    • Driven Mode: Permanent Magnet Synchoronous
    • Ambient Temperature (°C): -5 to +40
    • Electricity (V/Ph/Hz): 220/380/415/440/460/480/3/50/60
  4. FINI Screw Compressor (Kompresor Angin Screw)
    Mulai

    Rp209.999.900

    FINI Screw Compressor (Kompresor Angin Screw)
    atribut:
    • Pressure (bar): 8
    • Noise Level (dBa): 68
    • Pressure (psi): 116
  5. Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller (Kompresor Angin Screw)
    Mulai

    Rp59.999.900

    Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller (Kompresor Angin Screw)
    Deskripsi:
    VSD Screw Air CompressorDHF Series
    atribut:
    • Pressure (bar): 8
    • Driven Mode: Permanent Magnet Synchoronous
  6. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  7. Swan TS Series Screw Air Compressor (Kompresor Angin Screw)
    Mulai

    Rp169.999.900

    Swan TS Series Screw Air Compressor (Kompresor Angin Screw)
    Deskripsi:
    Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.
    atribut:
    • Power (kW): 22
    • Power (HP): 30
    • Pressure (Kg/Cm²): 7 / 10 / 13
    • F.A.D (m³/minute): 3.5 / 2.85 / 2.4
    • Voltage and Frequency (Hz): 50
    • Cooling Method: Air-Cooled
    • Drive System: Belt-drive
    • Air Delivery Connection (inch): 1
    • Dimension LxWxH (mm): 780x950x1100
    • Weight (kg): 410
    • Discharge Temperature: Enviromental Temp +13 degree C
  8. VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Mulai

    Rp409.900

    VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)
    Deskripsi:
    Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
  9. Mark Oil-Injected Screw Air Compressor
    Mulai

    Rp109.999.900

    Mark Oil-Injected Screw Air Compressor
    atribut:
    • Pressure (bar): 10
    • Voltage (V): 380
    • Phase (Ph): 3
    • Frequency (Hz): 50
  10. ELGi Portable Air Compressor
    Mulai

    Rp289.999.900

    ELGi Portable Air Compressor
    atribut:
    • Pressure (kgf/cm²): 70 (100psi g)
  11. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
  12. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  13. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
Daftar Harga screw compressor Terbaru October 2026
KRISBOW Kompresor ScrewRp109.999.900
FS CURTIS Screw Air Compressor 55KW (Kompresor Angin Screw)Rp359.999.900
Future Star Compressor Screw (Kompresor Angin Screw)Rp26.999.900
Future Star Compressor Screw Inverter (Kompresor Angin Screw)Rp32.999.900
Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)Rp85.999.900
FINI Screw Compressor (Kompresor Angin Screw)Rp209.999.900
FS CURTIS Screw Air Compressor 45KW (Kompresor Angin Screw)Rp349.999.900
FS CURTIS Screw Air Compressor 22KW (Kompresor Angin Screw)Rp219.999.900
Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller (Kompresor Angin Screw)Rp59.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)